Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Lever File
  • Long Lever File
  • Long Lever File

Long Lever File V2-4 (RAV2-4) (Yellow)

4.57 (7)
Item.#
00371927
Mfr.#
V2-4 (RAV2-4) (Yellow)
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
20
Color
Blue
External Form Dimensions (Width x Height)(mm)
397x267
Filing Thickness (mm)
120
Specification
Available to sort EcoMark-certified product, cover paper, and binding tools for separate disposal.
Size
B4 horizontal
Green Purchasing Law
Fit
Material (cover)
IroAtsu paperboard
Storage Number of Sheets
120
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Classification of stored documents
4
From Japan
On 2018-03-29 23:11:26
The color is clean, the paper quality is light, durable and easy to use. As a request, it will be easier to use if you have a pocket on the back cover (inside left).
This review is about item#8514301.
Document arrangement
5
From Japan
On 2018-02-05 23:42:57
Previously it was a staple product that had been stationed in stationery shops, but recently I have not seen it. It is a very easy-to-use file with thick cover and long lever. Currently, many resin products made of peppers are valuable items. I hope that such good products are long run.
This review is about item#8514292.
File storage documents
5
From Japan
On 2017-12-13 17:11:22
Long lever strongly stops It is our company's regular item
This review is about item#8514292.
Document holder
5
From Japan
On 2017-12-07 18:47:34
I did not sell this size easily, so it was saved.
This review is about item#371918.
To organize documents
5
From Japan
On 2017-04-13 15:16:54
It is pretty good compared to one that can not drill a hole. I might buy it.
This review is about item#371902.
Document storage
3
From Japan
On 2013-05-31 14:00:39
Paper does not slip because the lever opens
This review is about item#08514292.
Filing the daily report color-coded on a quarterly basis.
5
From Japan
On 2013-04-12 13:29:55
Tokyu Hands, I tried a lot with Monotaro. After all "Kokuyo" This long lever file is securely held.
This review is about item#08514292.