Buy more than* S$200* and get FREE SHIPPING

  • Phone Book

Phone Book V2-YAS6 (Black)

5.00 (2)
Item.#
00371945
Mfr.#
V2-YAS6 (Black)
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Capacity: 1092 people
Material (cover)
In other PP film lamination
Number of Sheets
21
Capacity
1092
Internal Paper Size (mm)
Vertical 120, Horizontal 198
Color
Blue
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
phone
5
From Japan
On 2018-04-14 15:23:36
I'm glad. It was hard to find anything easy to use.
This review is about item#371945.
Customer contact management
5
From Japan
On 2015-10-05 17:09:11
The ring to be wall-hung is large and easy to use.
This review is about item#00371954.