Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phone Book

Phone Book V5.5-YAS4 (Blue)

5.00 (2)
Item.#
00371963
Mfr.#
V5.5-YAS4 (Blue)
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Capacity
1092
Internal Paper Size (mm)
Vertical 120, Horizontal 173
Specification
Capacity: 1092 people
Material (cover)
In other PP film lamination
Number of Sheets
21
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
phone
5
From Japan
On 2018-04-14 15:23:36
I'm glad. It was hard to find anything easy to use.
This review is about item#371945.
Customer contact management
5
From Japan
On 2015-10-05 17:09:11
The ring to be wall-hung is large and easy to use.
This review is about item#00371954.