Buy more than* S$200* and get FREE SHIPPING

  • Phone Book

Phone Book V5.5-YAS4 (Black)

5.00 (1)
Item.#
00371988
Mfr.#
V5.5-YAS4 (Black)
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Number of Sheets
16
Specification
Capacity: 576 people
Material (cover)
In other PP film lamination
Color
Red
Capacity
576
Internal Paper Size (mm)
Vertical 120, Horizontal 148
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Customer contact management
5
From Japan
On 2015-10-05 17:09:11
The ring to be wall-hung is large and easy to use.
This review is about item#00371954.