Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phone Book

Phone Book V5.5-YAS4 (White)

5.00 (2)
Item.#
00371997
Mfr.#
V5.5-YAS4 (White)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Capacity
286
Internal Paper Size (mm)
Vertical 120, Horizontal 103
Color
Red
Material (cover)
In other PP film lamination
Number of Sheets
11
Specification
Capacity: 286 people
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
phone
5
From Japan
On 2018-04-14 15:23:36
I'm glad. It was hard to find anything easy to use.
This review is about item#371945.
Customer contact management
5
From Japan
On 2015-10-05 17:09:11
The ring to be wall-hung is large and easy to use.
This review is about item#00371954.