Buy more than* S$200* and get FREE SHIPPING

  • Phone Book

Phone Book V5.5-YAS5 (Blue)

5.00 (1)
Item.#
00372006
Mfr.#
V5.5-YAS5 (Blue)
Package Qty.
1PC
Ship pack of
1
7.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity
352
Internal Paper Size (mm)
Vertical 120, Horizontal 103
Color
Blue
Material (cover)
In other PP film lamination
Number of Sheets
11
Specification
Capacity: 352 people
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Customer contact management
5
From Japan
On 2015-10-05 17:09:11
The ring to be wall-hung is large and easy to use.
This review is about item#00371954.