Buy more than* S$200* and get FREE SHIPPING

  • Campus Note, Plain Lined,

Campus Note, Plain Lined, V5.5-YAS5 (Red)

4.70 (10)
Item.#
00372015
Mfr.#
V5.5-YAS5 (Red)
Package Qty.
1Pack(5PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Lines
30
Number of Sheets
30
Rule Width (mm)
7
Ruled Line
Usually ruled paper
Dimensions (Vetical x Horizontal) (mm)
252x179
Size
No. 6 (semi-B5)
Caution
Packaging design may be different.
Paper Quality
High-quality paper (forest certified paper)
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
As a progress notebook
3
From Japan
On 2018-03-18 07:55:55
I often save the back side of the copy instead of a memo, but I dare use it as a memo pad. As a note, it is good to have a lot of pages, it is good to keep the flow of work
This review is about item#08432234.
Work notepad
5
From Japan
On 2018-02-06 19:04:24
It's neither big nor small, so it's good to memorize a little schedule.
This review is about item#34694615.
Memorandum
5
From Japan
On 2016-02-04 15:42:36
Because it is easy to use, I always use it. I'm happy if there are about 150 to 200 notes. . .
This review is about item#08432234.
Because of the history of Japan, thick notebooks are useful.
5
From Japan
On 2015-03-30 12:41:46
I always decide this notebook. I also like texture.
This review is about item#08432234.
I am using it as an order book.
5
From Japan
On 2013-12-06 11:19:45
I do not sell 50 books per book. Moreover, it was very cheap and surprised. I'd like to use it at work but I'd like to order more from Monotaro so I will finish using it right away.
This review is about item#34694545.
diary
5
From Japan
On 2013-05-09 21:26:16
I want a no 242AN.
Handwritten order book etc
5
From Japan
On 2013-01-24 09:40:22
There is no particular problem.
This review is about item#00728804.
Work note
5
From Japan
On 2012-04-20 16:38:48
The price is cheap and satisfactory.
This review is about item#00728917.
Memo under work etc
5
From Japan
On 2009-11-21 13:09:02
Because the price is cheap and strong, I have been using it for over 10 years. Because Momotaro is cheaper than stationary stationery, we will continue to use it.
This review is about item#00728917.
For each department, instructions for entering minutes of meetings, recording of application data for letters of contact
4
From Japan
On 2008-01-14 17:27:08
It is convenient if there is another horizontal line. Daily data recording, because the 31st day of the month will be marginalized.
This review is about item#00728917.