Buy more than* S$200* and get FREE SHIPPING

  • Campus Note Pack

Campus Note Pack V5.5-YAS5 (White)

4.89 (9)
Item.#
00372033
Mfr.#
V5.5-YAS5 (White)
Package Qty.
1Pack(5PC)
Ship pack of
1
8.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Packaging design may be different.
Number of Lines
35
Size
No. 6 (semi-B5)
Ruled Line
The horizontal ruled
Dimensions (Vetical x Horizontal) (mm)
252x179
Number of Sheets
30
Rule Width (mm)
6
Paper Quality
High-quality paper (forest certified paper)
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
It used to dispatch, etc. of transportation
5
From Japan
On 2016-11-11 10:40:30
Campus Notes continues to use much. The most easy-to-use entry easy to note.
This review is about item#34751814.
Business
5
From Japan
On 2016-10-17 11:42:17
Higher or a, cheap original products hope
This review is about item#8702425.
For office work
5
From Japan
On 2015-03-09 13:25:59
It is a fairly ordinary notebook. Price usually, because there is also a cheap notebook, but not good feeling with using this product.
This review is about item#34751832.
Organizing data
5
From Japan
On 2014-12-14 19:56:03
Classic that you are using for a long time
This review is about item#08702425.
school
5
From Japan
On 2014-11-13 18:20:17
I asked the daughter survives cheap buy
This review is about item#08702425.
Field notes
5
From Japan
On 2012-06-15 13:20:45
Still is a manufacturer goods. We use without problems.
This review is about item#34751814.
Work Note
5
From Japan
On 2012-04-10 23:40:38
Ease of use is good
This review is about item#34751832.
Telephone correspondence, use
4
From Japan
On 2012-03-20 16:10:21
So cheap, satisfaction.
This review is about item#08702425.
It is an ordinary notebook. Daily and, in such proceedings
5
From Japan
On 2012-02-23 18:19:26
Normally is Kokuyo. I think it's good So as not to lose to foreigners, I want you to work hard
This review is about item#34751832.