Buy more than* S$200* and get FREE SHIPPING

  • Campus Note Pack

Campus Note Pack V5.5-YAS6 (Red)

4.89 (9)
Item.#
00372058
Mfr.#
V5.5-YAS6 (Red)
Package Qty.
1Pack(5PC)
Ship pack of
1
11.08 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
Packaging design may be different.
Number of Sheets
40
Rule Width (mm)
7
Number of Lines
30
Dimensions (Vetical x Horizontal) (mm)
252x179
Size
No. 6 (semi-B5)
Ruled Line
Usually ruled paper
Paper Quality
High-quality paper (forest certified paper)
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Used for transportation dispatch etc.
5
From Japan
On 2016-11-11 10:40:30
I keep on using the campus notes for a long time. It is the easiest to write and easy to enter.
This review is about item#34751814.
Clerical work
5
From Japan
On 2016-10-17 11:42:17
High-quality, cheap original product hope
This review is about item#8702425.
Office work
5
From Japan
On 2015-03-09 13:25:59
It is an ordinary notebook. The price is also normal, although there are cheap notes, but I feel that I used it so I am using this product.
This review is about item#34751832.
Organizing data
5
From Japan
On 2014-12-14 19:56:03
A classic that I have been using since a long time ago
This review is about item#08702425.
school
5
From Japan
On 2014-11-13 18:20:17
I asked my daughter to buy it cheaply and it will be saved
This review is about item#08702425.
Site notes
5
From Japan
On 2012-06-15 13:20:45
It is still a manufacturer item. I am using it without problems.
This review is about item#34751814.
Work notes
5
From Japan
On 2012-04-10 23:40:38
Easy to use
This review is about item#34751832.
Telephone support, use
4
From Japan
On 2012-03-20 16:10:21
Cheap, so satisfied.
This review is about item#08702425.
It is an ordinary note. For daily reports, minutes etc.
5
From Japan
On 2012-02-23 18:19:26
It is normal Kokuyo. I think that it is good I hope that you do your best not to lose to overseas forces
This review is about item#34751832.