Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drawing Cloth Bag

Drawing Cloth Bag SE-FZ19-3

Item.#
00372207
Mfr.#
SE-FZ19-3
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
The photograph is a usage example. File is not included. As outside dimension is A4 size to be able to file in A4 size cover, it is not able to file A4 size documents.
Specification
Hook and loop fastener style
Hole Diameter (phi mm)
4
Number of Holes
2
External Form Dimensions (Height x Width x Thickness)(mm)
297x210x30
Size
A4