Buy more than* S$200* and get FREE SHIPPING

  • Scissors

Scissors HASA-3B

4.00 (2)
Item.#
00372374
Mfr.#
HASA-3B
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
65
Color
Blue
Specification
Separate disposal possible
Green Purchasing Law
Fit
Material
(Blade portion) stainless steel, (handle portion) R-ABS
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As stationery
5
From Japan
On 2014-10-02 14:08:56
Size and sharpness are also great
This review is about item#08432304.
I usually use it as stationery.
3
From Japan
On 2014-05-29 13:27:51
it is normal.
This review is about item#08432304.