Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Files, Eze

Lever Files, Eze Fu-U331B

5.00 (1)
Item.#
00372392
Mfr.#
Fu-U331B
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Specification
Possible to sort cover paper and binding tools for separate disposal
Size
B5 vertical
Width (mm)
217
Green Purchasing Law
Fit
Across Back (mm)
24
Height (mm)
267
Color
Blue
Material
(Table \ paper) R-PP
Storage Dimension (mm)
120
Storage Number of Sheets
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Book copy folder and so on
5
From Japan
On 2016-11-02 18:29:39
The outer resin part has thickness, it is very good. Inexpensive products will inevitably have thin resin parts and deform.
This review is about item#34946231.