Buy more than* S$200* and get FREE SHIPPING

  • Clear Folder, Economical Type
  • Clear Folder, Economical Type
  • Clear Folder, Economical Type

Clear Folder, Economical Type Fu-781

4.00 (3)
Item.#
00372408
Mfr.#
Fu-781
Package Qty.
1PC
Ship pack of
1
5.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
267x192
Size
B5
Material
R-PP
Thickness (microm)
R-PP sheet / 140
Color
Transparent
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Document arrangement
2
From Japan
On 2017-03-25 15:35:25
I also bought a product made of monotaro but I am dissatisfied because the material is too thin even in comparison.
This review is about item#34946484.
When you want to use a thin thing of a clear holder.
5
From Japan
On 2015-12-04 18:13:17
I wanted to use it when the postal item was outside the fixed form of 120 yen (50 g), but the item was what is said to be a clear pocket rather than this. I think that the clear holder (economy type) does not fit in 50 g.
This review is about item#34946441.
Submit documents across documents and proposals.
5
From Japan
On 2015-06-25 19:42:54
Very easy to use, I like it.
This review is about item#34946466.