Buy more than* S$200* and get FREE SHIPPING

  • File Box

File Box 1115-LFBN-M

4.00 (3)
Item.#
00372417
Mfr.#
1115-LFBN-M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Height (mm)
312
Color
Gray
Material
IroAtsu paperboard
Specification
With lid
Across Back (mm)
102
Size
11x15(279.4x381mm)
Width (mm)
401
Standard
Eco Mark certified products
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2018-04-16 10:06:26
It is a file box that I always use. I think that it is suitable for long term storage because it is solidly made.
This review is about item#34946563.
Temporary storage of document arrangement
4
From Japan
On 2016-02-04 15:58:01
It's even better if there is thick paper on the bottom.
This review is about item#34946511.
Temporary storage of documents
4
From Japan
On 2016-01-08 15:58:40
Set the bottom plate.
This review is about item#34946511.