Buy more than* S$200* and get FREE SHIPPING

  • File Box

File Box B41/3-LFBN-M

4.00 (2)
Item.#
00372435
Mfr.#
B41/3-LFBN-M
Package Qty.
1PC
Ship pack of
1
4.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Material
IroAtsu paperboard
Across Back (mm)
102
Size
B4 1/3
Width (mm)
277
Green Purchasing Law
Fit
Height (mm)
163
Standard
Eco Mark certified products
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Temporary storage of document arrangement
4
From Japan
On 2016-02-04 15:58:01
It's even better if there is thick paper on the bottom.
This review is about item#34946511.
Temporary storage of documents
4
From Japan
On 2016-01-08 15:58:40
Set the bottom plate.
This review is about item#34946511.