Buy more than* S$200* and get FREE SHIPPING

  • File Box

File Box B4-LFBN-G

4.00 (2)
Item.#
00372453
Mfr.#
B4-LFBN-G
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
384
Green Purchasing Law
Fit
Height (mm)
290
Color
Green
Specification
With lid
Material
IroAtsu paperboard
Across Back (mm)
102
Size
B4
Standard
Eco Mark certified products