Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • File Box

File Box B4-LFBN-M

4.00 (3)
Item.#
00372462
Mfr.#
B4-LFBN-M
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
384
Green Purchasing Law
Fit
Height (mm)
290
Color
Gray
Standard
Eco Mark certified products
Material
IroAtsu paperboard
Across Back (mm)
102
Size
B4
Specification
With lid
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2018-04-16 10:06:26
It is a file box that I always use. I think that it is suitable for long term storage because it is solidly made.
This review is about item#34946563.
Temporary storage of document arrangement
4
From Japan
On 2016-02-04 15:58:01
It's even better if there is thick paper on the bottom.
This review is about item#34946511.
Temporary storage of documents
4
From Japan
On 2016-01-08 15:58:40
Set the bottom plate.
This review is about item#34946511.