Buy more than* S$200* and get FREE SHIPPING

  • File Box

File Box B4-SFBN-G

4.00 (2)
Item.#
00372505
Mfr.#
B4-SFBN-G
Package Qty.
1PC
Ship pack of
1
6.35 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
IroAtsu paperboard
Across Back (mm)
75
Size
B4
Width (mm)
384
Green Purchasing Law
Fit
Height (mm)
290
Color
Green
Standard
Eco Mark certified products
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Temporary storage of filing
4
From Japan
On 2016-02-04 15:58:01
If there is a cardboard on the bottom, better.
This review is about item#34946511.
Temporary storage of documents
4
From Japan
On 2016-01-08 15:58:40
The bottom plate may be set.
This review is about item#34946511.