Buy more than* S$200* and get FREE SHIPPING

  • File Box

File Box B4-SFBN-M

4.00 (2)
Item.#
00372514
Mfr.#
B4-SFBN-M
Package Qty.
1PC
Ship pack of
1
6.86 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Height (mm)
290
Color
Gray
Material
IroAtsu paperboard
Across Back (mm)
75
Size
B4
Width (mm)
384
Standard
Eco Mark certified products
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Temporary storage of document arrangement
4
From Japan
On 2016-02-04 15:58:01
It's even better if there is thick paper on the bottom.
This review is about item#34946511.
Temporary storage of documents
4
From Japan
On 2016-01-08 15:58:40
Set the bottom plate.
This review is about item#34946511.