Buy more than* S$200* and get FREE SHIPPING

  • File Box

File Box B5-LFBN-B

4.00 (2)
Item.#
00372548
Mfr.#
B5-LFBN-B
Package Qty.
1PC
Ship pack of
1
5.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Height (mm)
209
Color
Blue
Material
IroAtsu paperboard
Standard
Eco Mark certified products
Across Back (mm)
102
Size
B5
Width (mm)
277
Specification
With lid
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Temporary storage of filing
4
From Japan
On 2016-02-04 15:58:01
If there is a cardboard on the bottom, better.
This review is about item#34946511.
Temporary storage of documents
4
From Japan
On 2016-01-08 15:58:40
The bottom plate may be set.
This review is about item#34946511.