Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scissors, Aero Fit, Gluess Type
  • Scissors, Aero Fit, Gluess Type
  • Scissors, Aero Fit, Gluess Type
  • Scissors, Aero Fit, Gluess Type

Scissors, Aero Fit, Gluess Type HASA-P200NP

5.00 (1)
Item.#
00372645
Mfr.#
HASA-P200NP
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Glueless blade
Dimensions (Width x Length) (mm)
65x160
Material
(Blade portion) stainless steel, (handle portion) R-ABS, (ring portion) elastomer
Blade Length (mm)
70
Color
Pink
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clerical matter
5
From Japan
On 2016-01-13 16:34:04
Looking at the price, I did not expect so much, but I was surprised that the sharpness was good! It is a very good scissors.
This review is about item#34972892.