Buy more than* S$200* and get FREE SHIPPING

  • Scissors <Aero Fit> Glueless Type
  • Scissors <Aero Fit> Glueless Type
  • Scissors <Aero Fit> Glueless Type

Scissors <Aero Fit> Glueless Type HASA-P210NYG

5.00 (8)
Item.#
00372654
Mfr.#
HASA-P210NYG
Package Qty.
1PC
Ship pack of
1
4.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Glueless blade
Dimensions (Width x Length) (mm)
70x170
Material
(Blade portion) stainless steel, (handle portion) R-ABS, (ring portion) elastomer
Blade Length (mm)
70
Color
YellowGreen
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
When you cut the document
5
From Japan
On 2017-05-29 11:47:22
The sharpness is good, the handle part is easy to grip, and it is cheap so it is recommended.
This review is about item#372654.
Tape cutting
5
From Japan
On 2017-01-30 10:28:21
You can cut well. It is preeminent to cut adhesive tape.
This review is about item#34972935.
Work in the factory in general
5
From Japan
On 2015-12-04 19:36:12
Paper, plastic film, you can cut it comfortably with non-stress without cutting anything. Even if you cut adhesive material such as both eyes tape, it is hard to notice and it is good. Although I am using it for more than 1 year, I do not feel any deterioration at all. Because it is too usable, I will order borrowed from another department so I will order repeat.
This review is about item#34972935.
Used in office work
5
From Japan
On 2015-10-29 11:49:14
Sharpness is good, work is quick. Try durability for a while.
This review is about item#34972935.
Cutting of paper and label paper
5
From Japan
On 2015-09-03 18:24:03
Easy to use
This review is about item#34972935.
Cutting of bag
5
From Japan
On 2014-06-12 13:35:13
It certainly does not stick without sticking when cutting the tape. I think that I will purchase again because the price is reasonable.
This review is about item#34972944.
For office documents
5
From Japan
On 2014-04-01 14:51:30
I felt that I had a very handy feel.
This review is about item#34972935.
Cut the protruding part of the double-sided tape pasted on the product
5
From Japan
On 2013-02-18 17:13:23
Although scissors with no paddle are pretty expensive, I purchase inexpensive scissors of monotaro but I am using it, but I like it without sharp edges.
This review is about item#34972935.