Buy more than* S$200* and get FREE SHIPPING

  • Scissors <Tepita>, Type for Both Left And Right Use

Scissors <Tepita>, Type for Both Left And Right Use HASA-150B

5.00 (1)
Item.#
00372663
Mfr.#
HASA-150B
Package Qty.
1PC
Ship pack of
1
4.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
75
Ring Dimensions (mm)
32
Color
Blue
Dimensions (Width x Length) (mm)
64x161
Type
Ring Size Small
Material
(Blade portion) stainless steel, (handle portion) R-ABS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cross-cutting
5
From Japan
On 2011-02-16 11:58:20
With a pair of scissors in the handle shape, I did not not even think that easy to use as this. This is a great comfortable to use. Not too tired for a long time of work. I was able to good shopping.
This review is about item#34973014.