Buy more than* S$200* and get FREE SHIPPING

  • Scissors <Tepita>, Type for Both Left And Right Use

Scissors <Tepita>, Type for Both Left And Right Use HASA-150D

5.00 (4)
Item.#
00372672
Mfr.#
HASA-150D
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Ring Size Small
Blade Length (mm)
75
Ring Dimensions (mm)
32
Color
Black
Dimensions (Width x Length) (mm)
64x161
Material
(Blade portion) stainless steel, (handle portion) R-ABS
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2018-01-15 10:49:37
It is simple and sharp, size is not too big, compact, I like it very much.
This review is about item#372672.
Cut work paper, strings etc
5
From Japan
On 2017-07-26 15:03:32
It is very easy to use. It is very well cut. So I bought two as well.
This review is about item#34973014.
When opening mail
5
From Japan
On 2017-01-20 15:26:43
It is very easy to grip and easy to use. Work efficiency also increases.
This review is about item#34973014.
Cutting of cloth
5
From Japan
On 2011-02-16 11:58:20
I never thought that the handle shape of the scissors, so easy to use. It is a wonderful comfort. I am not tired even for a long time work. I was able to do a good shopping.
This review is about item#34973014.