Buy more than* S$200* and get FREE SHIPPING

  • Color Pritt Glue

Color Pritt Glue Data -CL310-1P

4.00 (5)
Item.#
00372706
Mfr.#
Data -CL310-1P
Package Qty.
1PC
Ship pack of
1
-
[x]
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
44x20x138
Type
Regular Size
Capacity (g)
About10
Material
/ R-PP (excluding cap) container
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For office work
5
From Japan
On 2016-12-14 14:51:39
Usability is good. Work efficiency and finish not to the state, such as such as the envelope is moist like a liquid glue has liked the clean point.
This review is about item#372724.
Gluing of the envelope
5
From Japan
On 2016-05-28 17:18:12
Easy to easy to work have size is just right.
This review is about item#34973136.
Business
2
From Japan
On 2014-05-05 12:14:35
Exterior I bought so clean and cute. Pop color even in dark blue of the glue in. But, will stick a lot with glue is too soft, it ran out immediately. I want to use to continue if it is more stiff texture.
This review is about item#00372706.
Inclusion work at the time of mailing
4
From Japan
On 2013-12-19 00:54:56
Although selling point of this product is he a fine, With the passage of time, despite the glue stick is not using yet, become the white, I was surprised. Tackiness is not necessarily goes to zero, but it is fair, to is the difference between billed, or would not be exactly "there is false to sign." This would like crowned by all means investigate the Nari cause the manufacturer.
For the letters of the packing slip or invoice
4
From Japan
On 2013-03-12 17:39:09
When you put the glue was purchased because the ease-of-use likely since become transparent when dry to marked with color! Try using for a while!
This review is about item#34973136.