Buy more than* S$200* and get FREE SHIPPING

  • Clips

Clips KURI-2N

4.64 (28)
Item.#
00372733
Mfr.#
KURI-2N
Package Qty.
1Box(about125PC)
Ship pack of
1
1.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Package Quantity
50g (about 125 pieces)
Overall Length (mm)
28
Size
Large
Width (mm)
8
Customer Reviews
5 star 23
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Summary with the file paper
5
From Japan
On 2017-01-07 10:45:13
Helping to those with certain thickness. Cheaper, it was good because it does not become even care about size.
This review is about item#34973644.
Organize documents and documents, used to distinguish.
3
From Japan
On 2016-12-27 16:24:39
Because it does not only common use, not particularly evil of frustration and ease of use, are used conveniently. Survive if a little more volume there.
This review is about item#34973626.
Document
5
From Japan
On 2016-12-17 17:47:56
Easy normally use. Cheaper than a certain shop. You will be allowed to buy next time.
This review is about item#34973583.
Office job
5
From Japan
On 2016-10-11 18:21:52
Kokuyo's products was good cheap to buy. Quantity is also just right.
This review is about item#372733.
Postage price alignment
5
From Japan
On 2016-06-24 07:59:59
Very is a normal clip. It was used as immediately ten in making accessories. Two or three failed but not worried because the large capacity. Box shape is not a caramel box, of the type for covering divided the bottom and a lid Both ends is taped. Remove only one side of the tape will likely dumped the clip and grab only the upper lid.
This review is about item#34973583.
Office work
3
From Japan
On 2016-05-26 10:09:01
You can use normally. Container may also be a simple
This review is about item#00372758.
Both sides of the document
5
From Japan
On 2016-02-26 13:55:10
It is very easy to use there is also a variety of sizes.
This review is about item#34973626.
Troubled that there is no!
5
From Japan
On 2016-02-15 20:28:04
I think that there is no problem anywhere in the product, but you troubled that there is no! ! Made of a domestic manufacturer, it safe to use!
This review is about item#34973617.
Well, I use normally
5
From Japan
On 2016-01-10 17:17:40
I use normally. I wonder if there is a difference with other companies?
This review is about item#34973617.
Business
5
From Japan
On 2015-09-15 16:19:08
It is good and easy to use.
This review is about item#34973617.