Buy more than* S$200* and get FREE SHIPPING

  • Clips

Clips KURI-7N

4.65 (34)
Item.#
00372758
Mfr.#
KURI-7N
Package Qty.
1Box(about208PC)
Ship pack of
1
1.17 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Package Quantity
50g (about 208 pieces)
Overall Length (mm)
23
Size
Small
Width (mm)
6
Customer Reviews
5 star 28
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.65
34 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-11-22 14:52:21
I think that it would be good if you could purchase it cheaply since it will be used quite a bit in administrative terms. As goods withstand sufficient use.
This review is about item#34973617.
General affairs
5
From Japan
On 2017-10-26 00:53:38
Since there are few things in stock at the shop, it was convenient to order on the net.
This review is about item#34973644.
Invoicing
3
From Japan
On 2017-09-12 15:12:17
It is small and easy to use. If possible, it is better to increase the quantity a little more economically
This review is about item#34973592.
To work
5
From Japan
On 2017-07-25 08:49:14
Although it is everywhere in a small amount, because the price is high, I always buy with Monotaro san.
This review is about item#34973601.
Used for office work / document arrangement
5
From Japan
On 2017-05-15 13:38:17
I bought it with a different size. Because it is inexpensive, I am buying repeat.
This review is about item#34973617.
Office supplies
5
From Japan
On 2017-03-30 21:48:33
There is no particular problem. It is inexpensive and useful as it is used in large quantities. I will rip it.
This review is about item#34973592.
For file paper bundling
5
From Japan
On 2017-01-07 10:45:13
It is useful for things with some thickness. It was cheap and I am glad because I do not mind the size either.
This review is about item#34973644.
It is used for organizing documents and slips and distinguishing them.
3
From Japan
On 2016-12-27 16:24:39
Since it is only used in general use, there are no complaints and poor usability, and it is used conveniently. I will be saved if there is a little more amount.
This review is about item#34973626.
Document
5
From Japan
On 2016-12-17 17:47:56
It is easy to use normally. It is cheaper than a certain shop. I will also purchase it next time.
This review is about item#34973583.
Clerical work
5
From Japan
On 2016-10-11 18:21:52
It was good that I could buy Kokuyo products cheaply. The quantity is just right.
This review is about item#372733.