Buy more than* S$200* and get FREE SHIPPING

  • Campus Loose-Leaf, Can Write Smoothly

Campus Loose-Leaf, Can Write Smoothly NO-807WEN

4.57 (7)
Item.#
00372882
Mfr.#
NO-807WEN
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hole Shape
Circular hole
Paper Thickness (g/m2)
75
Number of Sheets
100 sheets
Dimension (mm)
210x148
Paper Quality
High-quality paper
Number of Holes
20 hole
Size
A5
Ruled Line
Solid color
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Document draft
4
From Japan
On 2017-05-07 20:39:34
It is easy to fill in the appropriate number of the number of sheets. It is good if the price is a bit cheaper.
This review is about item#372986.
Used in office work
3
From Japan
On 2015-05-20 16:22:11
I always bought it at the stationery shop, but I bought it at the same time I purchased other goods. Usability is normal as it is selling anywhere. I do not understand well whether the price is cheap.
This review is about item#34975972.
As children's loose-leaf.
5
From Japan
On 2015-05-14 03:00:15
Since it is a product of Kokuyo, I purchased it with confidence. I think that writing comfort is good again.
This review is about item#00373038.
Organize your own documents
5
From Japan
On 2015-03-11 07:16:23
Easy to use normally
This review is about item#35091506.
Fill in delivery orders from customer
5
From Japan
On 2014-01-24 10:19:43
"It can be written smoothly" It is exactly right. Slip of the ballpoint pen is also good, and it does not get tired even if there are many entries.
This review is about item#34975972.
Used for 4 hole binder
5
From Japan
On 2014-01-16 19:43:35
I knew that A4 size 30 hole loose-leaf can be used for a 4-hole binder, I searched for it in a shop, but I bought it here. It was good to purchase good goods cheaply. I think that I will order again if I lose it again.
This review is about item#35091497.
For children's school
5
From Japan
On 2012-06-12 23:53:49
I do not use it because I do not use it, but I purchase it because it is cheaper than buying a price at a neighboring store because of my child's designation. Is it good to buy on special sale day as well as other office supplies related?
This review is about item#34975981.