Buy more than* S$200* and get FREE SHIPPING

  • Campus Loose-Leaf, Can Write Smoothly

Campus Loose-Leaf, Can Write Smoothly NO-827W

4.67 (6)
Item.#
00372943
Mfr.#
NO-827W
Package Qty.
1PC
Ship pack of
1
4.43 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hole Shape
Circular hole
Paper Thickness (g/m2)
75
Number of Sheets
50 sheets
Dimension (mm)
297x210
Paper Quality
High-quality paper
Number of Holes
30 hole
Size
A4
Ruled Line
Solid color
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used in the office
3
From Japan
On 2015-05-20 16:22:11
I always bought at the stationery store, but I bought in passing to buy other goods. Since such things are sold everywhere in feeling it is normal. Price does not know well cheap either.
This review is about item#34975972.
As a child of the loose-leaf.
5
From Japan
On 2015-05-14 03:00:15
Since Kokuyo products of of was buy with confidence. I think that still writing comfort is good.
This review is about item#00373038.
Organize your documents
5
From Japan
On 2015-03-11 07:16:23
Easy normally use
This review is about item#35091506.
Fill in the delivery orders from customers
5
From Japan
On 2014-01-24 10:19:43
It is "smooth write" very street. Slip of the ballpoint pen also good, not tired even many entry.
This review is about item#34975972.
4 used in the hole binder
5
From Japan
On 2014-01-16 19:43:35
A4 size of 30 holes in the loose-leaf is, 4 know that can be used in the hole binder, looking I was, but not that good at the store, buy here. It was good to buy cheap good goods. Also I will try to order when they are no longer.
This review is about item#35091497.
For children of school
5
From Japan
On 2012-06-12 23:53:49
Do not know because it does not use in my own, but the purchase so that the cheaper than in the children of the specified price in the neighboring shop. Good at is to buy at the same time sale date and other office supplies relationship?
This review is about item#34975981.