Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Campus Loose-Leaf, Can Write Well

Campus Loose-Leaf, Can Write Well NO-S807A

3.67 (3)
Item.#
00373162
Mfr.#
NO-S807A
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Shape
Circular hole
Paper Thickness (g/m2)
77
Ruled Line
Usually ruled paper
Number of Holes
20 hole
Size
A5
Paper Quality
High-quality paper
Rule Width (mm)
7
Number of Lines
24 lines
Number of Sheets
100 sheets
Dimension (mm)
210x148
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Work daily report etc.
5
From Japan
On 2018-03-12 16:39:52
It is just too nice to write as a daily work report or memo a lot
This review is about item#34976006.
Ledger
2
From Japan
On 2017-02-08 15:45:53
I am looking for something thicker. Is there a solid ledger?
This review is about item#373257.
Memo paper such as work records
4
From Japan
On 2016-08-04 17:49:51
Ease of writing / size etc was also good.
This review is about item#00373162.