Buy more than* S$200* and get FREE SHIPPING

  • Campus Loose-Leaf, Can Write Well

Campus Loose-Leaf, Can Write Well NO-S827W

3.67 (3)
Item.#
00373205
Mfr.#
NO-S827W
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Shape
Circular hole
Paper Thickness (g/m2)
77
Number of Sheets
50 sheets
Dimension (mm)
297x210
Paper Quality
High-quality paper
Number of Holes
30 hole
Size
A4
Ruled Line
Solid color
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Work daily report etc.
5
From Japan
On 2018-03-12 16:39:52
It is just too nice to write as a daily work report or memo a lot
This review is about item#34976006.
Ledger
2
From Japan
On 2017-02-08 15:45:53
I am looking for something thicker. Is there a solid ledger?
This review is about item#373257.
Memo paper such as work records
4
From Japan
On 2016-08-04 17:49:51
Ease of writing / size etc was also good.
This review is about item#00373162.