Buy more than* S$200* and get FREE SHIPPING

  • Campus Loose-Leaf, Can Write Well

Campus Loose-Leaf, Can Write Well NO-S836BT

3.00 (2)
Item.#
00373223
Mfr.#
NO-S836BT
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Shape
Circular hole
Paper Thickness (g/m2)
77
Rule Width (mm)
6
Number of Lines
Line 31
Number of Sheets
100 sheets
Paper Quality
High-quality paper
Dimension (mm)
257x182
Ruled Line
The horizontal ruled (dot-filled)
Number of Holes
26 hole
Size
B5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Ledger
2
From Japan
On 2017-02-08 15:45:53
I am looking for something thicker. Is there a solid ledger?
This review is about item#373257.
Memo paper such as work records
4
From Japan
On 2016-08-04 17:49:51
Ease of writing / size etc was also good.
This review is about item#00373162.