Buy more than* S$200* and get FREE SHIPPING

  • Campus Binder B5

Campus Binder B5 RU-AP131V

4.50 (4)
Item.#
00373293
Mfr.#
RU-AP131V
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Storage Number of Sheets
65
Dimensions (Width W x Height H) (mm)
182x225
Color
Purple
Across Back (mm)
20
Number of Holes
20
Size
A5 vertical
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2017-05-10 18:58:44
It is convenient to organize loose-leaf, there are various color objects and it can be used separately for each color.
This review is about item#35071041.
for children
4
From Japan
On 2015-12-06 13:43:09
I am satisfied with COSPA.
This review is about item#35071084.
It is used to organize the downloaded materials from the Web.
5
From Japan
On 2015-10-19 14:35:06
It is very convenient because the thickness of the binder is just right for classification of the material.
This review is about item#35071041.
For various data management (portable)
5
From Japan
On 2013-05-08 10:49:55
There are five color variations, but I purchased all colors this time. Loading and removal of loose-leaf paper is smooth and fun to start using. It is a place I would like to reduce a little more in terms of price, but it is a very good binder in total.
This review is about item#35071041.