Campus Binder B5 RU-AP171YG
(4)
Item.#
00373354
Mfr.#
RU-AP171YG
Package Qty.
1PC
Ship pack of
1
Item Feature
Material (cover)
R-PP
Storage Number of Sheets
65
Dimensions (Width W x Height H) (mm)
243x311
Color
YellowGreen
Across Back (mm)
20
Number of Holes
30
Size
A4 portrait
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Organizing documents
From Japan
On 2017-05-10 18:58:44
It is convenient to organize loose-leaf, there are various color objects and it can be used separately for each color.
for children
From Japan
On 2015-12-06 13:43:09
I am satisfied with COSPA.
It is used to organize the downloaded materials from the Web.
From Japan
On 2015-10-19 14:35:06
It is very convenient because the thickness of the binder is just right for classification of the material.
For various data management (portable)
From Japan
On 2013-05-08 10:49:55
There are five color variations, but I purchased all colors this time. Loading and removal of loose-leaf paper is smooth and fun to start using. It is a place I would like to reduce a little more in terms of price, but it is a very good binder in total.
Customers Who Bought This Item Also Bought
Top