Buy more than* S$200* and get FREE SHIPPING

  • Campus Slim Binder B5

Campus Slim Binder B5 RU-P733P

Item.#
00373363
Mfr.#
RU-P733P
Package Qty.
1PC
Ship pack of
1
5.20 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Number of Holes
26
Storage Number of Sheets
30
Size
B5 vertical
Color
Pink
Across Back (mm)
16
Dimensions (Width W x Height H) (mm)
194x264
Material (cover)
R-PP