Buy more than* S$200* and get FREE SHIPPING

  • Campus Slim Binder B5

Campus Slim Binder B5 RU-P733Y

Item.#
00373372
Mfr.#
RU-P733Y
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Number of Holes
26
Storage Number of Sheets
30
Size
B5 vertical
Color
Yellow
Across Back (mm)
16
Dimensions (Width W x Height H) (mm)
194x264
Material (cover)
R-PP