Buy more than* S$200* and get FREE SHIPPING

  • Handle Tube File Eco Twin

Handle Tube File Eco Twin Fu-UT660DB

Item.#
00373415
Mfr.#
Fu-UT660DB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Size
A4 portrait
Filing Thickness (mm)
60
Storage Number of Sheets
600
External Dimensions (Width x Height) (mm)
260x307
Material
In other \ pasting (Table \ paper) PP film, (handle) PP
Number of Holes
2
Specification
Double open ring
Across Back (mm)
72
Color
Navy Blue
Accessories
X1-image index, color card divider (5 mountain) x1 set