Buy more than* S$200* and get FREE SHIPPING

  • Handle Tube File Eco Twin
  • Handle Tube File Eco Twin
  • Handle Tube File Eco Twin
  • Handle Tube File Eco Twin
  • Handle Tube File Eco Twin
  • Handle Tube File Eco Twin

Handle Tube File Eco Twin Fu-UT16100B

Item.#
00373424
Mfr.#
Fu-UT16100B
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Size
A4 portrait
External Dimensions (Width x Height) (mm)
258x307
Across Back (mm)
115
Color
Blue
Material
In other \ pasting (Table \ paper) PP film, (handle) PP
Number of Holes
2
Specification
Double open ring
Filing Thickness (mm)
100
Storage Number of Sheets
1000
Accessories
X1-image index, color card divider (5 mountain) x1 set