Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ring Clamp File ER, PP Cover

Ring Clamp File ER, PP Cover Fu-UR420NYR

4.67 (3)
Item.#
00373485
Mfr.#
Fu-UR420NYR
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
307
Width (mm)
255
Green Purchasing Law
Fit
Material (cover)
R-PP
Across Back (mm)
29
Number of Holes
2
Size
A4 portrait
Specification
Round ring
Storable Sheet Number
170
Ring Inner Diameter (phi mm)
22
Color
Orange
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
File of the material being worked on
4
From Japan
On 2017-08-10 15:42:35
Since color is rich, it is easy to identify by color of file. The hardness of the cover is not too hard, it's too soft and easy to use, the work will be back.
This review is about item#35729696.
Filing
5
From Japan
On 2017-05-01 17:25:54
The opening and closing of the ring is light. It is stress free as it can be opened intuitively.
We index documents and use them for submission to the administration.
5
From Japan
On 2015-03-16 16:04:28
If it is a regular file, the index jumps out and the index you pasted is bent, but this file does not jump out even if you paste the index in the width, it is very handy.
This review is about item#35729504.