Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Document File, A4

Document File, A4 Fu-F954B

2.00 (1)
Item.#
00373494
Mfr.#
Fu-F954B
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Unit Dimensions (Height x Width x Depth)(mm)
398x289x25
Number of Pockets
5 partition, 6 pocket
Color
Blue
Size
B4
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
2
From Japan
On 2014-06-23 15:52:05
Due to the small size of the pocket, it is difficult to put in documents, such as clips, or documents that you put in clear files. Even for the same A4 compliant file, this item is 318 mm in height. The thing of other company is 331 mm, and it is convenient to use for it there and it is useful.
This review is about item#35769772.