Buy more than* S$200* and get FREE SHIPPING

  • File Box - Fs, Type T

File Box - Fs, Type T B5-LFT-B

4.50 (2)
Item.#
00373537
Mfr.#
B5-LFT-B
Package Qty.
1PC
Ship pack of
1
3.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
277
Green Purchasing Law
Fit
Height (mm)
209
Color
Blue
Material
Cardboard
Across Back (mm)
102
Size
B5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it to classify daily documents
5
From Japan
On 2017-04-29 15:25:34
It is easy to use because it is cheap and durable. I bought it before and it repeats this time.
This review is about item#35769885.
Organizing documents
4
From Japan
On 2015-06-25 14:58:03
Usefully handled by time limit
This review is about item#35769937.