Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • File Box - Fs, Type T

File Box - Fs, Type T B5-LFT-G

4.50 (2)
Item.#
00373546
Mfr.#
B5-LFT-G
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Height (mm)
209
Color
Green
Material
Cardboard
Across Back (mm)
102
Size
B5
Width (mm)
277
Green Purchasing Law
Fit
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it to classify daily documents
5
From Japan
On 2017-04-29 15:25:34
It is easy to use because it is cheap and durable. I bought it before and it repeats this time.
This review is about item#35769885.
Organizing documents
4
From Japan
On 2015-06-25 14:58:03
Usefully handled by time limit
This review is about item#35769937.