Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • File Box - Fs, Type T

File Box - Fs, Type T B5-LFT-M

4.50 (2)
Item.#
00373555
Mfr.#
B5-LFT-M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Gray
Material
Cardboard
Across Back (mm)
102
Size
B5
Width (mm)
277
Green Purchasing Law
Fit
Height (mm)
209
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it to classify daily documents
5
From Japan
On 2017-04-29 15:25:34
It is easy to use because it is cheap and durable. I bought it before and it repeats this time.
This review is about item#35769885.
Organizing documents
4
From Japan
On 2015-06-25 14:58:03
Usefully handled by time limit
This review is about item#35769937.