Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Binder note (color palette) A5

Binder note (color palette) A5 RU-105-1

Item.#
00373582
Mfr.#
RU-105-1
Package Qty.
1PC
Ship pack of
1
10.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2 is 0.10 mm when using numbers.
External Form Dimensions (Width x Height)(mm)
181x225
Maximum Storage Capacity (Sheets)
100
Across Back (mm)
27
Accessories
10 sheets of paper medium, five index heading laminate paper
Cover Specification
In other \ bonded cloth
Material (cover)
Cloth
Number of Holes
20
Size
A5 vertical
Color
Black