Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Binder note (color palette) A5

Binder note (color palette) A5 RU-105-10

Item.#
00373598
Mfr.#
RU-105-10
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2 is 0.10 mm when using numbers.
External Form Dimensions (Width x Height)(mm)
181x225
Maximum Storage Capacity (Sheets)
100
Across Back (mm)
27
Accessories
10 sheets of paper medium, five index heading laminate paper
Cover Specification
In other \ bonded cloth
Material (cover)
Cloth
Number of Holes
20
Size
A5 vertical
Color
Beige