Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binder note (color palette) A5

Binder note (color palette) A5 RU-105-3

Item.#
00373616
Mfr.#
RU-105-3
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2 is 0.10 mm when using numbers.
External Form Dimensions (Width x Height)(mm)
181x225
Maximum Storage Capacity (Sheets)
100
Across Back (mm)
27
Accessories
10 sheets of paper medium, five index heading laminate paper
Cover Specification
In other \ bonded cloth
Material (cover)
Cloth
Number of Holes
20
Size
A5 vertical
Color
Blue