Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Color Ring Binders

Color Ring Binders RU-105-5

5.00 (1)
Item.#
00373634
Mfr.#
RU-105-5
Package Qty.
1PC
Ship pack of
1
10.33 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2 is 0.10 mm when using numbers.
Across Back (mm)
27
External Form Dimensions (Width x Height)(mm)
181x225
Number of Holes
20
Color
YellowGreen
Maximum Storage Capacity (Sheets)
100
Cover Specification
In other \ bonded cloth
Material (cover)
Cloth
Size
A5 vertical
Accessories
10 sheets of paper medium, five index heading laminate paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organize your files
5
From Japan
On 2015-03-11 07:13:55
Easy normally use
This review is about item#36791361.