Buy more than* S$200* and get FREE SHIPPING

  • Color Ring Binders
  • Color Ring Binders
  • Color Ring Binders

Color Ring Binders RU-155-6

5.00 (1)
Item.#
00373686
Mfr.#
RU-155-6
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2 is 0.10 mm when using numbers.
Maximum Storage Capacity (Sheets)
100
Size
A4 portrait
Number of Holes
30
Cover Specification
In other \ bonded cloth
External Form Dimensions (Width x Height)(mm)
244x311
Across Back (mm)
27
Material (cover)
Cloth
Color
Beige
Accessories
20 sheets of paper medium, five index heading laminate paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing your own files
5
From Japan
On 2015-03-11 07:13:55
Easy to use normally
This review is about item#36791361.