Buy more than* S$200* and get FREE SHIPPING

  • Binder Notes

Binder Notes RU-311-12

5.00 (4)
Item.#
00373704
Mfr.#
RU-311-12
Package Qty.
1PC
Ship pack of
1
11.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2is 0.10 mm when using numbers.
Maximum Storage Capacity (Sheets)
100
Across Back (mm)
27
Color
LightBlue
Accessories
20 sheets of paper medium, five index heading laminate paper
External Form Dimensions (Width x Height)(mm)
215x272
Number of Holes
26
Size
B5 vertical
Cover Specification
In other \ bonded cloth
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as a ledger of customer vehicle
5
From Japan
On 2017-01-16 13:33:04
Moreover, the quality is certainly There is only a product of, but there is a little expensive Kokuyo Appearance Berry Good stylish! ! is. In this ledger for more than 10 years in our company, but we continue to use fully use It is unbearable likely.
This review is about item#36791413.
Documents in the company
5
From Japan
On 2016-08-19 19:24:13
Because it is Kokuyo of the product, is no problem.
This review is about item#373722.
Organizing documents
5
From Japan
On 2014-07-17 13:22:17
Just right thickness, easy to use
This review is about item#00373704.
To organize only
5
From Japan
On 2014-05-18 21:00:44
It is quite good
This review is about item#36791456.