Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Binder Notes

Binder Notes RU-311-9

5.00 (5)
Item.#
00373738
Mfr.#
RU-311-9
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Maximum holding capacity is (loose leaf rustle write) 75 g / m2is 0.10 mm when using numbers.
Maximum Storage Capacity (Sheets)
100
Across Back (mm)
27
Cover Specification
In other \ bonded cloth
Accessories
20 sheets of paper medium, five index heading laminate paper
External Form Dimensions (Width x Height)(mm)
215x272
Number of Holes
26
Size
B5 vertical
Color
Pink
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Studying German
5
From Japan
On 2017-07-16 18:03:52
Beautiful and solid, outstanding durability. Variety of colors. Both A4 and B5 are determined to this.
This review is about item#373695.
Used as ledger of customer vehicle
5
From Japan
On 2017-01-16 13:33:04
Although it is a bit expensive, there are only Kokuyo products, the quality is certain and looks stylish and berry good! It is! is. We continue to use this ledger for more than 10 years but it seems to be enough to withstand use.
This review is about item#36791413.
Documents at the company
5
From Japan
On 2016-08-19 19:24:13
It is a product of Kokuyo, so there is no problem.
This review is about item#373722.
Organizing documents
5
From Japan
On 2014-07-17 13:22:17
Just right thickness, easy to use
This review is about item#00373704.
To organize only
5
From Japan
On 2014-05-18 21:00:44
It is quite good
This review is about item#36791456.